Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/4 in Bore, PK10
Mfr # VSPF-0405-02B
Zoro # G503672190
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VSPF-0405-02B
- Zoro # G503672190
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Flange Diameter | 0.5 in |
Inside Diameter | 1/4 in |
Outside Diameter | 5/16 in |
Bore Diameter | 1/4 in |
Overall Length | 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -400 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.031 in |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 300,000 lb/sq in-fpm |
Plain Bearing Material | Vespel SP-21 |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204C 2HRS)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- Oilite Sleeve Bearings