Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/4 in Bore, PK10
Mfr # VF-0406-04B
Zoro # G503672091
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VF-0406-04B
- Zoro # G503672091
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Flange Diameter | 0.5 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bore Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -325 Degrees F |
Flange Thickness | 0.093 in |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
Plain Bearing Material | PTFE |
Flange Type | Flanged |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.093 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-3/4 (CB202422)
- Oilite Plain Bearings