Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/4 in Bore, PK10
Mfr # SOF317-02B
Zoro # G503672374
product price: $17.35
/pk 10, $1.74/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOF317-02B
- Zoro # G503672374
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Flange Diameter | 0.5 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Overall Length | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Number of Pieces | 1 |
Flange Thickness | 0.062 in |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Bearing Type | Flanged |
System of Measurement | Inch |
Flange Type | Flanged |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Plain Bearing Material | Iron-Copper |
Maximum PV | 35,000 lb/sq in-fpm |
Material Grade | SAE 863 |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.062 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- D&D Timing Belt, H, 1 x 42in PL, T84 (420H100)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (CB202408)
- Oilite Plain Bearings