Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/4 in Bore, PK10
Mfr # FF312-05B
Zoro # G003672256
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Flanged
- System of Measurement Inch
- Flange Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF312-05B
- Zoro # G003672256
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.5 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bore Diameter | 1/4 in |
Overall Length | 7/16 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Flanged |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/8 in, Overall Length 7/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- ZORO SELECT Grease Fitting, 90deg, M6x1mm, PK10 (GFD2108S)
- ENERPAC HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9310)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F (ST25-0A175)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-858)
- Oilite Plain Bearings