Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/4 in Bore, PK10
Mfr # FF312-03B
Zoro # G503672176
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Flange Diameter 0.5 in
- Minimum Temperature -35 Degrees F
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF312-03B
- Zoro # G503672176
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.5 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 3/16 in |
Bore Diameter | 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/8 in, Overall Length 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- INGERSOLL-RAND Needles, 3 Mm Thick X 180 Mm Long Set Of 19 (IRPF2219-22-19)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101612)
- Oilite Sleeve Bearings