Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 12 mm Bore, PK5
Mfr # FFM1218-16B
Zoro # G803672630
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Thickness 3 mm
- System of Measurement Metric
- Flange Diameter 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM1218-16B
- Zoro # G803672630
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 24 mm |
Inside Diameter | 12 mm |
Outside Diameter | 18 mm |
Overall Length | 16 mm |
Bore Diameter | 12 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Flange Thickness | 3 mm |
System of Measurement | Metric |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter 24 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 18 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- ARROW PNEUMATICS Coalescing Element (EKF510)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162412)
- Oilite Sleeve Bearings