Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 12 mm Bore, PK10
Mfr # FFM1217-20B
Zoro # G803672708
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Flange Thickness 3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM1217-20B
- Zoro # G803672708
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 23 mm |
Inside Diameter | 12 mm |
Outside Diameter | 17 mm |
Bore Diameter | 12 mm |
Overall Length | 20 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 3 mm |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter 23 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 17 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- GF PIPING SYSTEMS 3/4" Socket PVC Pneumatic Ball Valve Inline (199233064)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- LOC-LINE Assembly Pliers, Acetal Copolymer (78004)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP060816)
- Oilite Plain Bearings