Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 12 mm Bore, PK10
Mfr # FFM1217-16B
Zoro # G803672609
product price: $75.09
/pk 10, $7.51/ea
Free Shipping & Returns
$75.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Thickness 3 mm
- Bearing Type Flanged
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1217-16B
- Zoro # G803672609
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 23 mm |
Outside Diameter | 17 mm |
Inside Diameter | 12 mm |
Bore Diameter | 12 mm |
Overall Length | 16 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Flange Thickness | 3 mm |
Bearing Type | Flanged |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bronze Material Type | Sintered Bronze |
Flange Type | Flanged |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter 23 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 17 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- REELCRAFT Ultra Compact Hose Reel, 1/4 x 25ft (B3425 OLP)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP (2404-12-12)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB162020)
- Oilite Plain Bearings