Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 12 mm Bore, PK10
Mfr # FFM1215-08B
Zoro # G503672473
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # FFM1215-08B
- Zoro # G503672473
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 18 mm |
Outside Diameter | 15 mm |
Inside Diameter | 12 mm |
Overall Length | 8 mm |
Bore Diameter | 12 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 1.5 mm |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter 18 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 15 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH 11 oz., Aerosol, Penetrant (L112)
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222416)
- Oilite Plain Bearings