Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK3
Mfr # PF-0809.5-06B
Zoro # G003672300
product price: $298.99
/pk 3, $99.66/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PF-0809.5-06B
- Zoro # G003672300
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Flange Diameter | 0.875 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Bore Diameter | 1/2 in |
Overall Length | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.062 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- FESTO Suction Cup VASB-40-1/4-NBR (VASB-40-1/4-NBR)
- FESTO Flat Cylinder EZH-1, 5/6, 5-10 (EZH-1,5/6,5-10)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1/2, PK3 (EP121608)
- Oilite Plain Bearings