Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK2
Mfr # PF-0812-08B
Zoro # G503671988
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PF-0812-08B
- Zoro # G503671988
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Flange Diameter | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Bore Diameter | 1/2 in |
Overall Length | 1 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Bearing Type | Flanged |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -40 Degrees F |
Flange Thickness | 0.125 in |
System of Measurement | Inch |
Maximum PV | 25,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | PEEK |
Standards | Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.125 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- GATES 1524 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B57)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP061016)
- Oilite Plain Bearings