Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK2
Mfr # PF-0812-06B
Zoro # G503672046
product price: $222.99
/pk 2, $111.50/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PF-0812-06B
- Zoro # G503672046
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Flange Diameter | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
Flange Thickness | 0.125 in |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Flange Type | Flanged |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.125 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (06BS18H X 12)
- SKF Radial Ball Bearing, Sealed, 55mm Bore Dia (6311 2RS JEM)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- Oilite Plain Bearings