Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK10
Mfr # SOF621-03B
Zoro # G003672546
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 3/4 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOF621-03B
- Zoro # G003672546
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Flange Thickness | 0.125 in |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -15 Degrees F |
Flange Type | Flanged |
Plain Bearing Material | Iron-Copper |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 1 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness 0.125 in, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- Oilite Sleeve Bearings