Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK10
Mfr # FF707-05B
Zoro # G803672746
product price: $27.55
/pk 10, $2.76/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Inch
- Flange Diameter 0.937 in
- Flange Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF707-05B
- Zoro # G803672746
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.937 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Inch |
Flange Thickness | 0.125 in |
Maximum Temperature | 300 Degrees F |
Bearing Type | Flanged |
Minimum Temperature | -35 Degrees F |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.937 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke (HF3005)
- SPEEDAIRE Ratchet Pawl (TT238L37G)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 4 (CB243232)
- Oilite Plain Bearings