Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK10
Mfr # FF611-09B
Zoro # G803672432
product price: $18.39
/pk 10, $1.84/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Flange Diameter 0.875 in
- Flange Thickness 0.125 in
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF611-09B
- Zoro # G803672432
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.875 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 5/16 in |
Bore Diameter | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Flange Thickness | 0.125 in |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
System of Measurement | Inch |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Flange Type | Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Overall Length 5/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- CAMOZZI BSPp Male, G1/4 X 3/8 (2511 1/4-3/8)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- SPEEDAIRE Pressure Switch, 160 to 200psi (PN22N034G)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- Oilite Plain Bearings