Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK10
Mfr # FF609-B
Zoro # G803672722
product price: $40.45
/pk 10, $4.05/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Flanged
- System of Measurement Inch
- Flange Diameter 0.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF609-B
- Zoro # G803672722
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.812 in |
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Overall Length | 13/16 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Flanged |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 0.062 in |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Standards | Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.812 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11/16 in, Overall Length 13/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube (12003)
- SUPCO Molded Cogged V Belt, BX63 (BX63)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- Oilite Plain Bearings