Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1/2 in Bore, PK10
Mfr # FF609-01B
Zoro # G503672466
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF609-01B
- Zoro # G503672466
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 0.812 in |
Inside Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/2 in |
Overall Length | 5/16 in |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Flange Thickness | 0.062 in |
Bearing Type | Flanged |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.812 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11/16 in, Overall Length 5/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.062 in, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Snap Ring, WRE110 (WRE110)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- Oilite Plain Bearings