Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 10 mm Bore, PK10
Mfr # FFM1016-12B
Zoro # G803672463
product price: $50.85
/pk 10, $5.09/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Flange Diameter 22 mm
- Flange Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1016-12B
- Zoro # G803672463
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 22 mm |
Inside Diameter | 10 mm |
Outside Diameter | 16 mm |
Bore Diameter | 10 mm |
Overall Length | 12 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 3 mm |
Bearing Type | Flanged |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter 22 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 16 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN6)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- CAMPBELL FITTINGS 1-5/16" Double U-Bolt Clamp (IC-4)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Flanged Bearing, 1" I.D., 1-1/4" O.D., 1" L (EBCF162008)
- Oilite Sleeve Bearings