Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 10 mm Bore, PK10
Mfr # FFM1016-08B
Zoro # G003672638
product price: $47.99
/pk 10, $4.80/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Flange Diameter 22 mm
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1016-08B
- Zoro # G003672638
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 22 mm |
Outside Diameter | 16 mm |
Inside Diameter | 10 mm |
Bore Diameter | 10 mm |
Overall Length | 8 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Flange Thickness | 3 mm |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Bronze |
Flange Type | Flanged |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter 22 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 16 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 15Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (15Q20L56-S)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, Round Body Double Acting (5VMP0)
- FESTO Push-In Fitting QS-1/8-8-I (QS-1/8-8-I)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- Oilite Plain Bearings