Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 10 mm Bore, PK10
Mfr # FFM1013-20B
Zoro # G803672555
product price: $40.15
/pk 10, $4.02/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Diameter 16 mm
- Bearing Type Flanged
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1013-20B
- Zoro # G803672555
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 16 mm |
Inside Diameter | 10 mm |
Outside Diameter | 13 mm |
Bore Diameter | 10 mm |
Overall Length | 20 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Flanged |
Maximum Temperature | 300 Degrees F |
Flange Thickness | 1.5 mm |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter 16 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 13 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 95" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B92)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50BS15H X 1 1/4)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.4055-in. Bore (UCFB208-24A)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- Oilite Plain Bearings