Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 10 mm Bore, PK10
Mfr # FFM1013-10B
Zoro # G503672633
product price: $47.15
/pk 10, $4.72/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Flange Diameter 16 mm
- Flange Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FFM1013-10B
- Zoro # G503672633
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 16 mm |
Inside Diameter | 10 mm |
Outside Diameter | 13 mm |
Overall Length | 10 mm |
Bore Diameter | 10 mm |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Flange Thickness | 1.5 mm |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bearing Type | Flanged |
Flange Type | Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Flanged Sleeve Bearing, Bore Diameter 10 mm, Bronze Material Type Sintered Bronze, Flange Diameter 16 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 13 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 1.5 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A37 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6A145)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- MOTORMITE Spring Type Hose Clamps 2.25,14088 (14088)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-892)
- Oilite Plain Bearings