Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1 in Bore, PK2
Mfr # PF-1618-06B
Zoro # G803671930
product price: $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PF-1618-06B
- Zoro # G803671930
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 3/4 in |
Flange Diameter | 1.375 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 1 in |
Overall Length | 3/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Flange Thickness | 0.062 in |
Bearing Type | Flanged |
Standards | Reach Certified, RoHS Certified |
Flange Type | Flanged |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.375 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.062 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1070T10 (1070T10CK)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- Oilite Plain Bearings