Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1 in Bore, PK10
Mfr # WF-1620-08B
Zoro # G903672035
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # WF-1620-08B
- Zoro # G903672035
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 in |
Flange Diameter | 1.437 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Overall Length | 1 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Flange Thickness | 0.125 in |
System of Measurement | Inch |
Bearing Type | Flanged |
Maximum Temperature | 180 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Flange Type | Flanged |
Maximum PV | 2,700 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness 0.125 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 58in OC (BX55)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- Oilite Sleeve Bearings