Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1 1/4 in Bore, PK5
Mfr # FF1507-02B
Zoro # G803672111
product price: $62.99
/pk 5, $12.60/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Inch
- Flange Diameter 1.75 in
- Bearing Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # FF1507-02B
- Zoro # G803672111
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 1.75 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Inch |
Bearing Type | Flanged |
Flange Thickness | 0.187 in |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.75 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.187 in, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- Oilite Sleeve Bearings