Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1 1/2in Bore, PK10
Mfr # WF-2428-16B
Zoro # G503672145
product price: $443.99
/pk 10, $44.40/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WF-2428-16B
- Zoro # G503672145
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 in |
Flange Diameter | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Overall Length | 2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | White |
Bearing Type | Flanged |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Flange Thickness | 0.125 in |
Maximum PV | 2,700 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter 2 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness 0.125 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A3006)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. (50 TW 100)
- NITTO KOHKI Socket, 20SF-NPT 319810568 (20SF-NPT)
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz (MO44)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- Oilite Sleeve Bearings