Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 1 1/2 in Bore
Mfr # VF-2428-16B
Zoro # G403672283
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VF-2428-16B
- Zoro # G403672283
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 in |
Flange Diameter | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Overall Length | 2 in |
Bore Diameter | 1 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
Color | White |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Flange Thickness | 0.125 in |
Maximum Temperature | 500 Degrees F |
Bearing Type | Flanged |
Flange Type | Flanged |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter 2 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 3 (CB222624)
- Oilite Plain Bearings