Shop All Degreasers
Oil Vanish
Cleaner/Degreaser, 16 Oz Aerosol Can, Liquid, 12 PK
Mfr # 8505-020
Zoro # G3236998
original price:
$111.70
38% off
new price: $68.59
/pk 12, $5.72/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance, Fleet/Vehicle
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Vanish
- MFR # 8505-020
- Zoro # G3236998
- UPC # 637712880523
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 16 Oz |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16 oz, Net Weight 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Fleet/Vehicle, pH Value Neutral, pH Level 7, CERCLA, OSHA, SARA, TSCA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY Scrub 3PK Colors Sponge (SDC3CTX12)
- SCOTCHGARD Floor Finish, 2.5 gal., Frequent, PK2 (59277)
- OIL-DRI Sorbents, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90811)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- OIL VANISH Cleaner/Degreaser, 5 Gal Pail, Liquid (8505-005)
- OIL VANISH Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (8505-032)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- DAWN Multi-Surface Degreaser, 1 Gal Purple, 2 PK (30772-02287)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 1 gal, Bottle (13406)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- Oil Vanish Degreasers