Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, Mid Green
Mfr # 100205
Zoro # G2793262
original price:
$40.35
5% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With 2 in Spout Outlet
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Material Plastic
- Height (In.) 4.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100205
- Zoro # G2793262
- UPC # 810733010159
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 4.76 in |
Lid Outside Diameter | 5.79 in |
Overall Height | 4 3/4 in |
Spout Outside Diameter | 2 in |
Details
Color | Green |
Item | Utility Lid |
Type | With 2 in Spout Outlet |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | Plastic |
Accessory Type | Utility Lid |
Resistance Properties | Chemical Resistant |
Product Type | Utility Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Spout Type | No Spout |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Mid Green, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX33 Gold-Ribbon Cog-Belt (AX33)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z079)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- OIL SAFE Storage Lid, HDPE, Mid Green (100105)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Purple (100207)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- Oil Safe Lubrication Container Accessories