Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, HDPE, Purple
Mfr # 100207
Zoro # G1380687
original price:
$40.35
5% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type With 2 in Spout Outlet
- Outside Dia. (In.) 5.8 in
- Height (In.) 4.76 in
- For Use With 101001, 101002, 101003, 101005, 101010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100207
- Zoro # G1380687
- UPC # 810733010173
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 4.76 in |
Overall Height | 4 3/4 in |
Spout Outside Diameter | 2 in |
Lid Outside Diameter | 5.79 in |
Details
Color | Purple |
Material | Plastic |
Type | With 2 in Spout Outlet |
Item | Utility Lid |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Utility Lid |
Product Type | Utility Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Spout Type | No Spout |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Purple, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Nu-Clear Plus Thread Cutting Oil, 5 Gallon (41575)
- BESTORQ Aftermarket SIMPLICITY 1713515SM Replacement Belt, 4LK780 (4LK780)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black (100201)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue (100202)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- Oil Safe Lubrication Container Accessories