Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, HDPE, Orange
Mfr # 100206
Zoro # G3352675
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Type With 2 in Spout Outlet
- Height (In.) 4.76 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100206
- Zoro # G3352675
- UPC # 810733010166
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 4.76 in |
Details
Color | Orange |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Type | With 2 in Spout Outlet |
Item | Utility Lid |
Material | HDPE |
Accessory Type | Utility Lid |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Orange, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Premium Pump Gray, Hand Held, Ratio 1 to 1 (102304)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- Oil Safe Lubrication Container Accessories