Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, HDPE, Gray
Mfr # 100204
Zoro # G1642426
original price:
$39.88
10% off
new price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101001, 101002, 101003, 101005, 101010
- Height (In.) 4.76 in
- Material Plastic
- Outside Dia. (In.) 5.8 in
- Type With 2 in Spout Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100204
- Zoro # G1642426
- UPC # 810733010142
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.76 in |
Outside Dia. (In.) | 5.8 in |
Overall Height | 4 3/4 in |
Spout Outside Diameter | 2 in |
Lid Outside Diameter | 5.79 in |
Details
Color | Gray |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Utility Lid |
Material | Plastic |
Type | With 2 in Spout Outlet |
Accessory Type | Utility Lid |
Spout Type | No Spout |
Resistance Properties | Chemical Resistant |
Product Type | Utility Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Gray, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 697in PL, T186 (D697L100)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- LOC-LINE Valve, Inline, Pk2 (32094)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- Oil Safe Lubrication Container Accessories