Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, HDPE, Dk Green
Mfr # 100203
Zoro # G3219824
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 4.76 in
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Type With 2 in Spout Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100203
- Zoro # G3219824
- UPC # 810733010135
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.76 in |
Outside Dia. (In.) | 5.8 in |
Lid Outside Diameter | 5.79 in |
Spout Outside Diameter | 2 in |
Overall Height | 4 3/4 in |
Details
Color | Green |
Material | Plastic |
Item | Utility Lid |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Type | With 2 in Spout Outlet |
Accessory Type | Utility Lid |
Resistance Properties | Chemical Resistant |
Spout Type | No Spout |
Product Type | Utility Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Dark Green, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- NSK NSK 6203Z, 6200 Series Single Row Deep Groove Ball Bearing (6203Z)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue (100202)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black (100201)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- TRICO Storage Lid, HDPE, Tan (34418)
- Oil Safe Lubrication Container Accessories