Shop All Lubrication Container Accessories
Oil Safe
Utility Lid, w/2 In Outlet, HDPE, Blue
Mfr # 100202
Zoro # G0540784
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101001, 101002, 101003, 101005, 101010
- Material Plastic
- Type With 2 in Spout Outlet
- Height (In.) 4.76 in
- Outside Dia. (In.) 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100202
- Zoro # G0540784
- UPC # 810733010128
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.76 in |
Outside Dia. (In.) | 5.8 in |
Overall Height | 4 3/4 in |
Lid Outside Diameter | 5.79 in |
Spout Outside Diameter | 2 in |
Details
Color | Blue |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | Plastic |
Type | With 2 in Spout Outlet |
Item | Utility Lid |
Accessory Type | Utility Lid |
Resistance Properties | Chemical Resistant |
Spout Type | No Spout |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Product Type | Utility Lid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Blue, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04FP (6506-06-04)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 250" (5V2500)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Dk Green (100203)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black (100201)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Storage Lid, HDPE, Dk Green (100103)
- OIL SAFE Premium Pump Purple, Hand Held, Ratio 1to1 (102307)
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear (101005)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- Oil Safe Lubrication Container Accessories