Shop All Lubrication Container Accessories
Oil Safe
Stumpy Spout Lid, w/1 In Outlet, Purple
Mfr # 100507
Zoro # G2442142
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Height (In.) 8.26 in
- Type With 1 in Spout Outlet
- Spout Length (In.) 5.5 in
- Outside Dia. (In.) 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100507
- Zoro # G2442142
- UPC # 810733010470
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 8.26 in |
Spout Length (In.) | 5.5 in |
Outside Dia. (In.) | 5.8 in |
Spout Length | 4 3/4 in |
Overall Length | 12 3/4 in |
Lid Outside Diameter | 5.79 in |
Spout Outside Diameter | 1 in |
Overall Height | 8 1/4 in |
Details
Color | Purple |
Type | With 1 in Spout Outlet |
Material | Plastic |
For Use With | 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers |
Item | Stumpy Spout Lid |
Accessory Type | Stumpy Spout Lid |
Spout Type | Rigid |
Product Type | Stumpy Spout Lid |
Resistance Properties | Temperature Resistant |
Description
Stumpy Spout Lid, With 1 In Spout Outlet, HDPE, Purple, Height 8.26 In, Outside Dia 5.8 In, Spout Length (In) 5.5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Motor Mounting Band (S1-026-23780-000)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- A.O. SMITH Century OFC1004, Replacement Condensor Fan Motor Summit 208-230 Volts 1500 RPM 1/8 HP (OFC1004)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Black (100401)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange (100506)
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Storage Lid, HDPE, Beige (100100)
- Oil Safe Lubrication Container Accessories