Shop All Lubrication Container Accessories
Oil Safe
Stumpy Spout Lid, w/1 In Outlet, Dk Green
Mfr # 100503
Zoro # G0259935
original price:
$90.09
5% off
new price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.8 in
- Material Plastic
- Type With 1 in Spout Outlet
- Spout Length (In.) 5.5 in
- Height (In.) 8.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100503
- Zoro # G0259935
- UPC # 810733010432
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Spout Length (In.) | 5.5 in |
Height (In.) | 8.26 in |
Overall Length | 12 3/4 in |
Spout Length | 4 3/4 in |
Lid Outside Diameter | 5.79 in |
Overall Height | 8 1/4 in |
Spout Outside Diameter | 1 in |
Details
Color | Green |
Material | Plastic |
Type | With 1 in Spout Outlet |
Item | Stumpy Spout Lid |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Stumpy Spout Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Resistance Properties | Temperature Resistant |
Product Type | Stumpy Spout Lid |
Spout Type | Rigid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Stumpy Spout Lid, With 1 In Spout Outlet, HDPE, Dark Green, Height 8.26 In, Outside Dia 5.8 In, Spout Length (In) 5.5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- GATES Polyflex Belts, 7M1700 (7M1700)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Mid Green (100505)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange (100506)
- OIL SAFE Premium Pump Yellow, Hand Held, Ratio 1to1 (102309)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- OIL SAFE Storage Lid, HDPE, Mid Green (100105)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- Oil Safe Lubrication Container Accessories