Shop All Lubrication Container Accessories
Oil Safe
Stumpy Spout Lid, w/1 In Outlet, Blue
Mfr # 100502
Zoro # G2356636
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.8 in
- Type With 1 in Spout Outlet
- Spout Length (In.) 5.5 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100502
- Zoro # G2356636
- UPC # 810733010425
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Spout Length (In.) | 5.5 in |
Height (In.) | 8.26 in |
Overall Length | 12 3/4 in |
Lid Outside Diameter | 5.79 in |
Spout Length | 4 3/4 in |
Spout Outside Diameter | 1 in |
Overall Height | 8 1/4 in |
Details
Color | Blue |
Type | With 1 in Spout Outlet |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Stumpy Spout Lid |
Material | Plastic |
Accessory Type | Stumpy Spout Lid |
Resistance Properties | Temperature Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Spout Type | Rigid |
Product Type | Stumpy Spout Lid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Stumpy Spout Lid, With 1 In Spout Outlet, HDPE, Blue, Height 8.26 In, Outside Dia 5.8 In, Spout Length (In) 5.5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi (L36341-100)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- OIL SAFE Pump Reducer Nozzle (102030)
- OIL SAFE Premium Pump Red, Hand Held, Ratio 1 to 1 (102308)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- Oil Safe Lubrication Container Accessories