Shop All Lubrication Container Accessories
Oil Safe
Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC
Mfr # 102021
Zoro # G0962455
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 10.4 in
- For Use With 100500, 100501, 100502, 100503, 100504, 100505, 100506, 100507, 100508, 100509
- Material HDPE, PVC
- Type With 1 in Spout Outlet
- Outside Dia. (In.) 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Safe
- MFR # 102021
- Zoro # G0962455
- UPC # 810733010579
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Length (In.) | 10.4 in |
Outside Dia. (In.) | 1.3 in |
Overall Length | 10 1/2 in |
Overall Diameter | 1 1/4 in |
Details
For Use With | 100500, 100501, 100502, 100503, 100504, 100505, 100506, 100507, 100508, 100509 |
Item | Stumpy Extension Hose |
Material | HDPE, PVC |
Type | With 1 in Spout Outlet |
Accessory Type | Stumpy Extension Hose |
Product Type | Stretch Extension Hose |
Features | Attaches to the Oil Safe Stretch Spout Lid, Ideal for Hard-To-Reach Areas |
Compatible with Manufacturer Model Number | 100500, 100501, 100502, 100503, 100504, 100505, 100506, 100507, 100508, 100509 |
Description
Stumpy Extension Hose, With 1 in Spout Outlet, For Use With 100500, 100501, 100502, 100503, 100504, 100505, 100506, 100507, 100508, 100509
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/4" Male Pipe, Straight (6401-06-04-O)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Black (100301)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- EDM ZAP PARTS Oil Safe Storage Lid, Black, (100101)
- Oil Safe Lubrication Container Accessories