Shop All Lubrication Container Accessories
Oil Safe
Stretch Spout Lid, w/0.5 In Outlet, Yellow
Mfr # 100309
Zoro # G1055302
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 9.25 in
- Type With 0.5 in Spout Outlet
- Spout Length (In.) 8 in
- For Use With 101001, 101002, 101003, 101005, 101010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100309
- Zoro # G1055302
- UPC # 810733010296
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 9.25 in |
Spout Length (In.) | 8 in |
Outside Dia. (In.) | 5.8 in |
Spout Length | 8 in |
Lid Outside Diameter | 5.79 in |
Overall Height | 9 1/4 in |
Overall Length | 15 1/4 in |
Spout Outside Diameter | 1/2 in |
Details
Color | Yellow |
Material | Plastic |
Item | Stretch Spout Lid |
Type | With 0.5 in Spout Outlet |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Stretch Spout Lid |
Spout Type | Rigid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Product Type | Stretch Spout Lid |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Stretch Spout Lid, With 0.5 In Spout Outlet, HDPE, Yellow, Height 9.25 In, Outside Dia 5.8 In, Spout Length (In) 8, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2X1/2"" (200A5)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Black (100301)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- OIL SAFE Premium Pump Red, Hand Held, Ratio 1 to 1 (102308)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- Oil Safe Lubrication Container Accessories