Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Purple
Mfr # 100107
Zoro # G1478784
original price:
$30.55
5% off
new price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.2 in
- Outside Dia. (In.) 5.8 in
- Material Plastic
- For Use With 101001, 101002, 101003, 101005, 101010
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100107
- Zoro # G1478784
- UPC # 810733010074
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.2 in |
Outside Dia. (In.) | 5.8 in |
Overall Height | 4 in |
Lid Outside Diameter | 5.8 in |
Details
Color | Purple |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Storage Lid |
Accessory Type | Storage Lid |
Spout Type | No Spout |
Product Type | Storage Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Storage Lid, HDPE, Purple, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- FESTO Standards-Based Cylinder ESNU-16-50-P-A (ESNU-16-50-P-A)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- Oil Safe Lubrication Container Accessories