Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Orange
Mfr # 100106
Zoro # G3237491
original price:
$37.75
12% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.2 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Material Plastic
- Outside Dia. (In.) 5.8 in
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Safe
- MFR # 100106
- Zoro # G3237491
- UPC # 810733010067
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.2 in |
Outside Dia. (In.) | 5.8 in |
Lid Outside Diameter | 5.8 in |
Overall Height | 4 in |
Details
Color | Orange |
Item | Storage Lid |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | Plastic |
Accessory Type | Storage Lid |
Spout Type | No Spout |
Resistance Properties | Chemical Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Product Type | Storage Lid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Storage Lid, HDPE, Orange, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- SPEEDAIRE Rubber Hose (PN22N107G)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Red (100508)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- OIL SAFE Premium Pump, Beige, Hand Held, Ratio 1 to1 (102300)
- Oil Safe Lubrication Container Accessories