Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Mid Green
Mfr # 100105
Zoro # G1700422
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.8 in
- Material Plastic
- For Use With 101001, 101002, 101003, 101005, 101010
- Height (In.) 4.2 in
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100105
- Zoro # G1700422
- UPC # 810733010050
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 4.2 in |
Lid Outside Diameter | 5.8 in |
Overall Height | 4 in |
Details
Color | Green |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Storage Lid |
Accessory Type | Storage Lid |
Spout Type | No Spout |
Resistance Properties | Chemical Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Product Type | Storage Lid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Storage Lid, HDPE, Mid Green, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- TORRINGTON SRB Pillow Block Component, LOR 127 (LOR 127)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- OIL SAFE Storage Lid, HDPE, Red (100108)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Pump Reducer Nozzle (102030)
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- OIL SAFE Premium Pump Purple, Hand Held, Ratio 1to1 (102307)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Purple (100207)
- Oil Safe Lubrication Container Accessories