Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Gray
Mfr # 100104
Zoro # G3260004
original price:
$36.50
7% off
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 4.2 in
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Safe
- MFR # 100104
- Zoro # G3260004
- UPC # 810733010043
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.2 in |
Outside Dia. (In.) | 5.8 in |
Lid Outside Diameter | 5.8 in |
Overall Height | 4 in |
Details
Color | Gray |
Material | Plastic |
Item | Storage Lid |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Storage Lid |
Spout Type | No Spout |
Product Type | Storage Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Storage Lid, HDPE, Gray, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel03MJ-03MJ (2403-03-03)
- QA1 Male Rod End, LH, #10-32 (CML3)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Orange (TIUB07YR-20)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Beige (100200)
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear (101005)
- OIL SAFE Stretch Ext Hose, w/0.5 In Out, HDPE/PVC (102020)
- OIL SAFE Premium Pump Yellow, Hand Held, Ratio 1to1 (102309)
- Oil Safe Lubrication Container Accessories