Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Dk Green
Mfr # 100103
Zoro # G1211402
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.2 in
- Material Plastic
- For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
- Outside Dia. (In.) 5.8 in
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100103
- Zoro # G1211402
- UPC # 810733010036
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.2 in |
Outside Dia. (In.) | 5.8 in |
Overall Height | 4 in |
Lid Outside Diameter | 5.8 in |
Details
Color | Green |
Item | Storage Lid |
Material | Plastic |
For Use With | 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers |
Accessory Type | Storage Lid |
Product Type | Storage Lid |
Resistance Properties | Chemical Resistant |
Spout Type | No Spout |
Description
Storage Lid, HDPE, Dark Green, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- BREEZE Ideal Tridon 3/8 in. 7/8 in. SAE 6 Silver Hose Clamp Stainless Steel Band (625006551)
- SIMPLEX Cylinder Pump Set, 10 tons (ST1010A)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- OIL SAFE Storage Lid, HDPE, Beige (100100)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Purple (100307)
- OIL SAFE Premium Pump Red, Hand Held, Ratio 1 to 1 (102308)
- OIL SAFE Pump Reducer Nozzle (102030)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- Oil Safe Lubrication Container Accessories