Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Blue
Mfr # 100102
Zoro # G3118622
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.2 in
- Material Plastic
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Accessory Type Storage Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Safe
- MFR # 100102
- Zoro # G3118622
- UPC # 810733010029
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 4.2 in |
Outside Dia. (In.) | 5.8 in |
Overall Height | 4 in |
Lid Outside Diameter | 5.8 in |
Details
Color | Blue |
Item | Storage Lid |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Storage Lid |
Product Type | Storage Lid |
Spout Type | No Spout |
Resistance Properties | Chemical Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Storage Lid, HDPE, Blue, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903585M)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- CARRIER Motor (HC39GE468A)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Gray (100304)
- OIL SAFE Storage Lid, HDPE, Mid Green (100105)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- Oil Safe Lubrication Container Accessories