Shop All Lubrication Container Accessories
Oil Safe
Spill Pallet, Black
Mfr # LSTSCP
Zoro # G8682058
product price: $1,753.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,753.99
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 24 in
- Type Vent
- Accessory Type Spill Pallet
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # LSTSCP
- Zoro # G8682058
- Country of Origin Multiple
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 24 in |
Overall Height | 24 in |
Details
Color | Black |
Item | Spill Pallet |
Type | Vent |
Accessory Type | Spill Pallet |
Product Type | Lustor Spill Containment |
Description
Spill Pallet, Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- DIXON K Series Hydraulic Interchange Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (4KF4)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Mid Green (100505)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Gray (100304)
- Oil Safe Lubrication Container Accessories