Shop All Lubrication Container Accessories
Oil Safe
Mini Spout Lid, w/0.27 In Outlet, Purple
Mfr # 100407
Zoro # G3448977
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With 0.27 in Spout Outlet
- Material Plastic
- Height (In.) 7.6 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Spout Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100407
- Zoro # G3448977
- UPC # 810733010371
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 7.6 in |
Spout Length (In.) | 5 in |
Outside Dia. (In.) | 5.8 in |
Lid Outside Diameter | 5.8 in |
Overall Length | 12 1/2 in |
Spout Length | 5 in |
Spout Outside Diameter | 1/4 in |
Overall Height | 7 1/2 in |
Details
Color | Purple |
Type | With 0.27 in Spout Outlet |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Mini Spout Lid |
Accessory Type | Mini Spout Lid |
Resistance Properties | Chemical Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Spout Type | Rigid |
Product Type | Mini Spout Lid |
Description
Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Purple, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (A22)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- GATES 32007, HOSE CLAMP (32007)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Yellow (100409)
- OIL SAFE Premium Pump Orange, Hand Held, Ratio 1to1 (102306)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, HDPE, Red (100408)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- OIL SAFE Storage Lid, HDPE, Mid Green (100105)
- Oil Safe Lubrication Container Accessories