Shop All Lubrication Container Accessories
Oil Safe
Mini Spout Lid, w/0.27 In Outlet, Orange
Mfr # 100406
Zoro # G2927321
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type With 0.27 in Spout Outlet
- For Use With 101001, 101002, 101003, 101005, 101010
- Height (In.) 7.6 in
- Outside Dia. (In.) 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100406
- Zoro # G2927321
- UPC # 810733010364
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 7.6 in |
Outside Dia. (In.) | 5.8 in |
Spout Length (In.) | 5 in |
Spout Length | 5 in |
Overall Height | 7 1/2 in |
Lid Outside Diameter | 5.8 in |
Overall Length | 12 1/2 in |
Spout Outside Diameter | 1/4 in |
Details
Color | Orange |
Item | Mini Spout Lid |
Material | Plastic |
Type | With 0.27 in Spout Outlet |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Accessory Type | Mini Spout Lid |
Product Type | Mini Spout Lid |
Spout Type | Rigid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Orange, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Yellow (100409)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Black (100401)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- OIL SAFE Premium Pump Gray, Hand Held, Ratio 1 to 1 (102304)
- Oil Safe Lubrication Container Accessories