Shop All Lubrication Container Accessories
Oil Safe
Mini Spout Lid, w/0.27 In Outlet, HDPE, Red
Mfr # 100408
Zoro # G1483431
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With 0.27 in Spout Outlet
- Spout Length (In.) 5 in
- Outside Dia. (In.) 5.8 in
- Height (In.) 7.6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100408
- Zoro # G1483431
- UPC # 810733010388
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Length (In.) | 5 in |
Outside Dia. (In.) | 5.8 in |
Height (In.) | 7.6 in |
Spout Length | 5 in |
Overall Height | 7 1/2 in |
Lid Outside Diameter | 5.8 in |
Overall Length | 12 1/2 in |
Spout Outside Diameter | 1/4 in |
Details
Color | Red |
Type | With 0.27 in Spout Outlet |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Mini Spout Lid |
Accessory Type | Mini Spout Lid |
Product Type | Mini Spout Lid |
Spout Type | Rigid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Resistance Properties | Chemical Resistant |
Description
Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Red, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- DODGE P2B-GTAH-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1" Bore Dia. (129175)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Red (100508)
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- Oil Safe Lubrication Container Accessories