Shop All Lubrication Container Accessories
Oil Safe
Mini Spout Lid, w/0.27 In Outlet, Gray
Mfr # 100404
Zoro # G1819395
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 7.6 in
- Spout Length (In.) 5 in
- Type With 0.27 in Spout Outlet
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100404
- Zoro # G1819395
- UPC # 810733010340
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 7.6 in |
Spout Length (In.) | 5 in |
Outside Dia. (In.) | 5.8 in |
Lid Outside Diameter | 5.8 in |
Spout Outside Diameter | 1/4 in |
Spout Length | 5 in |
Overall Length | 12 1/2 in |
Overall Height | 7 1/2 in |
Details
Color | Gray |
Item | Mini Spout Lid |
Type | With 0.27 in Spout Outlet |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | Plastic |
Accessory Type | Mini Spout Lid |
Resistance Properties | Chemical Resistant |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Product Type | Mini Spout Lid |
Spout Type | Rigid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Gray, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Black (100401)
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- OIL SAFE Premium Pump Orange, Hand Held, Ratio 1to1 (102306)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- Oil Safe Lubrication Container Accessories