Shop All Lubrication Container Accessories
Oil Safe
Mini Spout Lid, w/0.27 In Outlet, Blue
Mfr # 100402
Zoro # G0394615
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Type With 0.27 in Spout Outlet
- Height (In.) 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Safe
- MFR # 100402
- Zoro # G0394615
- UPC # 810733010326
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 7.6 in |
Spout Length (In.) | 5 in |
Overall Length | 12 1/2 in |
Spout Outside Diameter | 1/4 in |
Overall Height | 7 1/2 in |
Spout Length | 5 in |
Lid Outside Diameter | 5.8 in |
Details
Color | Blue |
Material | Plastic |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Type | With 0.27 in Spout Outlet |
Item | Mini Spout Lid |
Accessory Type | Mini Spout Lid |
Compatible with Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
Spout Type | Rigid |
Resistance Properties | Chemical Resistant |
Product Type | Mini Spout Lid |
Compatible Manufacturer Part Number | 101001, 101002, 101003, 101005, 101010 |
Description
Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Blue, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Ol Cp ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMOL)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M2C)
- D&D Timing Belt, H, 1 x 33in PL, T66 (330H100)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Purple (100407)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Gray (100404)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Blue (100302)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- Oil Safe Lubrication Container Accessories